Shop All Solenoid Air Control Valves
Parker
Service Kit, All Ports Blocked, B Series
Mfr # PS2502P
Zoro # G0567271
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B7 & B8 Series Valves
- Function 3 Position All Ports Blocked, 4 Way
- Accessory Type Body/Spool Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PS2502P
- Zoro # G0567271
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Body/Spool Service Kit |
For Use With | B7 & B8 Series Valves |
Function | 3 Position All Ports Blocked, 4 Way |
Accessory Type | Body/Spool Service Kit |
Description
Body/Spool Service Kit, For Use With B7 & B8 Series Valves, Accessory Type Body/Spool Service Kit, Function 3 Position All Ports Blocked, 4 Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regultor Relieving, Type, 1"NPT Port, Sze50 (AR50-N10E-Z-B)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D693)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 150.5 in L Outside, 17/32 in THK (5VX1500)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (N3554904553)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B612ADA53A)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B662BB549A)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B511BB553C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B511BB549C)
- LEDEX ROTARY SOLENOID OTHER ELECTRICAL COMPONENT (A-39406-001)
- Parker Pneumatic Valves