Shop All Solenoid Air Control Valves
Parker
Service Kit, 3 Position, B Series
Mfr # PS2804P
Zoro # G0655751
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B5 Series Valves
- Function 3 Position Pressure Center, 4 Way
- Accessory Type Body/Spool Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS2804P
- Zoro # G0655751
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Body/Spool Service Kit |
For Use With | B5 Series Valves |
Function | 3 Position Pressure Center, 4 Way |
Accessory Type | Body/Spool Service Kit |
Description
Body/Spool Service Kit, For Use With B5 Series Valves, Accessory Type Body/Spool Service Kit, Function 3 Position Pressure Center, 4 Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CNM3454/35)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x5/8)
- PARKER Service Kit, Coil 24 VDC, B Series (PS2982B49P)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B3G0BB553C)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B512ACH53C)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- PARKER Solenoid Air Control Valve, 1/2 In, 4-Way (P2LDX594ESHDDN)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M252SS-024-D)
- Parker Solenoid Air Control Valves