Shop All Solenoid Air Control Valves
Parker
Service Kit, 3 Position, B Series
Mfr # PS2803P
Zoro # G2663071
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B5 Series Valves
- Function 3 Position Center Exhaust, 4 Way
- Accessory Type Body/Spool Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS2803P
- Zoro # G2663071
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Body/Spool Service Kit |
For Use With | B5 Series Valves |
Function | 3 Position Center Exhaust, 4 Way |
Accessory Type | Body/Spool Service Kit |
Description
Body/Spool Service Kit, For Use With B5 Series Valves, Accessory Type Body/Spool Service Kit, Function 3 Position Center Exhaust, 4 Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0808 (G60140-0808)
- DIXON Boss Ground Joint Female Iron, 1" (GF36)
- DODGE 1610 X 1 1/4-KW Taper Lock Bushing (1610 X1-1/4)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6653921149)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B561BB553C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B5G1BB549C)
- PARKER Coil Kit, 30MM 3 Pin, 24 VDC, Viking (P2FCA448)
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" (SY5120-5DO-01T)
- Parker Solenoid Air Control Valves