Shop All Solenoid Air Control Valves
Parker
Service Kit, 3 Pin, 120 VAC, B Series
Mfr # PS294683BP
Zoro # G1195083
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B Series
- Function 3-Pin Connection 120V AC Lighted
- Accessory Type Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS294683BP
- Zoro # G1195083
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Details
Item | Service Kit |
For Use With | B Series |
Function | 3-Pin Connection 120V AC Lighted |
Accessory Type | Service Kit |
Description
Service Kit, For Use With B Series, Accessory Type Service Kit, Function 3-Pin Connection 120V AC Lighted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926836, Pressure Line, 10 micron, Outside-In (MF0058712)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 6 (FL366-D6)
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi (B5F1000XXC)
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (73312BN4UNJ0N0C111P3)
- PARKER Air Control Valve, 24VDC, 3/8" Size (B5G2BB549C)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B5G1BB553C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B5G1BB549C)
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- Parker Solenoid Air Control Valves