Shop All Manual Air Control Valves
Parker
Service Kit, 3 and 4 Way, Direct Air 2
Mfr # 410008005
Zoro # G3009587
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Direct Air 2 Series
- Function 3-Way and 4-Way Spool and Poppet Type Valves
- Accessory Type Body Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 410008005
- Zoro # G3009587
- Country of Origin Hungary
- Category Manual Air Control Valves
Details
Item | Body Service Kit |
For Use With | Direct Air 2 Series |
Function | 3-Way and 4-Way Spool and Poppet Type Valves |
Accessory Type | Body Service Kit |
Description
Body Service Kit, For Use With Direct Air 2 Series, Accessory Type Body Service Kit, Function 3-Way and 4-Way Spool and Poppet Type Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/2" NPT X 1/2" BSP (2520 08-1/2)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806-2RS (61806 2RS PRX)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520931000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524711000)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- PNEUMADYNE Toggle Valve, NC, Brass, 3 Way (C030103)
- Parker Pneumatic Valves