Shop All Solenoid Air Control Valves
Parker
Service Kit, 2 Position, B Series
Mfr # PS2901CP
Zoro # G3279141
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B3 Series Valves
- Function 2 Position, 4 Way
- Accessory Type Body/Spool Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PS2901CP
- Zoro # G3279141
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Body/Spool Service Kit |
For Use With | B3 Series Valves |
Function | 2 Position, 4 Way |
Accessory Type | Body/Spool Service Kit |
Description
Body/Spool Service Kit, For Use With B3 Series Valves, Accessory Type Body/Spool Service Kit, Function 2 Position, 4 Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/12 HP, 1725 rpm, 42 (6K402)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MDR9)
- TRICO Coolant System, 2 Lines (30549)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- PARKER SOLENOID COIL 120V-DC VALVE PARTS AND ACCESSORY (H322C6)
- PARKER Solenoid Air Control Valve, 1 In, 24VDC (L6758910249)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- PARKER Service Kit, 3 Pin, 120 VAC, B Series (PS294683BP)
- ARO Valve, 1/4" NPT Port, 12VDC (A212SD-012-D)
- Parker Pneumatic Valves