Shop All Solenoid Air Control Valves
Parker
Service Kit, 2 Position, B Series
Mfr # PS2801P
Zoro # G2328401
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B5 Series Valves
- Function 2 Position, 4 Way
- Accessory Type Body/Spool Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS2801P
- Zoro # G2328401
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Body/Spool Service Kit |
For Use With | B5 Series Valves |
Function | 2 Position, 4 Way |
Accessory Type | Body/Spool Service Kit |
Description
Body/Spool Service Kit, For Use With B5 Series Valves, Accessory Type Body/Spool Service Kit, Function 2 Position, 4 Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F4DC-BL-100 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-100)
- D&D 140" Outside Length, 2/3" Top Width, 1 Ribs (B137)
- GATES Bushing, Series 2517, Bore Dia 2.375 In (2517 2.3/8)
- SKF SKF-6206/C3, Single Row Ball Brgs, 6206C3 (6206/C3)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B5G1BB553C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B571BB549C)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6753910249)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1151-5LO1)
- Parker Pneumatic Valves