Shop All Solenoid Air Control Valves
Parker
Service Kit, 2 Position, B Series
Mfr # PS2601P
Zoro # G2078596
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B6 Series Valves
- Function 2 Position, 4 Way
- Accessory Type Body/Spool Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS2601P
- Zoro # G2078596
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Body/Spool Service Kit |
For Use With | B6 Series Valves |
Function | 2 Position, 4 Way |
Accessory Type | Body/Spool Service Kit |
Description
Body/Spool Service Kit, For Use With B6 Series Valves, Accessory Type Body/Spool Service Kit, Function 2 Position, 4 Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Trans Drive, S/N 113859) Zero Turn Mower Replacement Belt, A69 (A69)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- BETA 1 FILTERS Air Filter replacement filter for 231847 / KOHLER (B1AF0009250)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B521BB553C)
- PARKER Service Kit, 2 Position, B Series (PS2901CP)
- PARKER Solenoid Kit, 30MM 3 Pin 120 VAC, B Series (P2FCA453)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B723BB549A)
- PARKER Service Kit, Coil 24 VDC, B Series (PS2982B49P)
- PARKER Service Kit, 3 Way, B Series (PS2871P)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- Parker Pneumatic Valves