Shop All Plumbing Parts
Parker
SensoControl Connection Cable
Mfr # SCK-400-10-55
Zoro # G310066373
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SCK-400-10-55
- Zoro # G310066373
- Country of Origin Germany
- Category Plumbing Parts
Description
SensoControl cables are designed according to the requirements of industrial sensors and switches. M12 cables and M12 plugs are therefore usually - compact - screened - 5-pin 5-pin design The 5-pin cables are suitable for both 4 and 5-pin connections. 5-pin cables are fully compatible with sensor versions with 4 pin plugs. This means that a 5-pin cable design can always be used for pressure switches Controller Family SCxSD & SCOTC and sensors irrespective of the plug version and the different number of pins. The SCK-400-xxx-x5 cables are compatible with all components with M12 plug connections. Shielding The screening ensures high interference resistance and operational safety. - High EMC protection Features / Advantages: - One cable for everything - Compact - Resistant to interference - Compatible with: - sensors - controllers - M12 plugs - DIN EN 175301 connector plugs - Different lengths Markets: - Energy - Environment - Industrial - Infrastructure - Machine tools - Materials handling - Power generation - Process - Mobile hydraulic - Power packs Applications: - Industrial sensors and switches - Diagnosis sensors and diagnostic measuring devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-A317XKABCP)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-4)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- PARKER 1/2 ODF x Chatleff Fitting (183375)
- PARKER 5/8 ODF x Aeroquip Fitting (183372)
- PROJECT PARTNERS Sink Strainer Basket, Stainless Steel (70109)
- BANJO Screen, 30 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1530)
- AMERICAN STANDARD Inlet Pipe Assy, 1 x 3-1/2 In, Brass (A955057-0020A)
- WESTBRASS Traditional Pedestal Lavatory Kit, Cross Handles in Powder coated Flat Black (D1838L-62)
- ZURN Floor Interceptor, 2 In Pipe Dia (Z1180-2IP)
- Parker Plumbing Parts & Accessories