Shop All Plumbing Parts
Parker
SensoControl Connection Cable
Mfr # SCK-400-05-45
Zoro # G710066393
product price: $175.99
/ea
Free Shipping & Returns
$175.99
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
- Brand Parker
- MFR # SCK-400-05-45
- Zoro # G710066393
- Country of Origin Germany
- Category Plumbing Parts
Description
SensoControl cables are designed according to the requirements of industrial sensors and switches. M12 cables and M12 plugs are therefore usually - compact - screened - 5-pin 5-pin design The 5-pin cables are suitable for both 4 and 5-pin connections. 5-pin cables are fully compatible with sensor versions with 4 pin plugs. This means that a 5-pin cable design can always be used for pressure switches Controller Family SCxSD & SCOTC and sensors irrespective of the plug version and the different number of pins. The SCK-400-xxx-x5 cables are compatible with all components with M12 plug connections. Shielding The screening ensures high interference resistance and operational safety. - High EMC protection Features / Advantages: - One cable for everything - Compact - Resistant to interference - Compatible with: - sensors - controllers - M12 plugs - DIN EN 175301 connector plugs - Different lengths Markets: - Energy - Environment - Industrial - Infrastructure - Machine tools - Materials handling - Power generation - Process - Mobile hydraulic - Power packs Applications: - Industrial sensors and switches - Diagnosis sensors and diagnostic measuring devices
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
- CASH ACME Thermostatic Mixing Valve, 3/4in., 200 psi (HG110D)
- DIXON Cam and Groove Coupler x MNPT 4", AL (G400-B-AL)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-6mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-23)
- LEGEND VALVE 3/8" PEX CONNECTOR-PR (830-142)
- PARKER 5/8 ODF x Aeroquip Fitting (183372)
- PARKER 1/2 ODF x Chatleff Fitting (183375)
- ASCO SC Connector (K236034)
- KOHLER Turn Ceramic Valve, Replacement (GP330004)
- ASCO Rebuild Kit For 8222 AC (158959)
- HAWS Flow Restrictor (SP42)
- AMERICAN STANDARD Under Mount Kit, Fits American Standard (047194-0070A)
- Parker Plumbing Parts