Shop All Flared Tube Fittings
Parker
SEAL-LOK - GAGE PORT TEE
Mfr # 24-4 LOHL6G5TP-S
Zoro # G910040322
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 24-4 LOHL6G5TP-S
- Zoro # G910040322
- Country of Origin United States
- Category Flared Tube Fittings
Description
Parker's in-line diagnostic tees are designed around the two most common hydraulic tube and hose interfaces: o-ring face seal ORFS, Seal-Lok, and 37 Deg flare JIC, Triple-Lok. Developed to work in conjunction with electronic diagnostic products available from Parker's Quick Coupling Division and other mechanical pressure and temperature sensing equipment, this product line is designed to be installed to a hose assembly or tube line without displacing the port adapter. Markets: - Construction - Mobile - Agriculture - Material Handling - Machine Tool - Oil & Gas - MRO Features/Benefits: - ORFS and 37 Deg flare swivel feature offers unlimited positioning without displacing port adapter. - Enlarged and lengthened body hex ensures diagnostic port offers full thread engagement and pressure capability. - Diagnostic tee product line includes: Diagnostic Test Point EMA3 and PD Series, conversion adapter, and pressure gauge adapters. - Available in steel in sizes 1/4'' through 1 1/2'' or 6mm through 38mm with working pressures up to 10,000 psi. Applications: - In-line pressure and temperature measurements - In-line oil sampling - In field diagnostic without removal of port adapters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 50 Micron, 20 in H (155759-75)
- CHICAGO VALVES AND CONTROLS 1-1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE015)
- CHICAGO FAUCET Shut Off Screw (240.753.00.1)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- PARKER Male Elbow, Flare x MNPT, PK10 (159F-10-8)
- PARKER Flare Fittings, Brass, 1-3/16 (661FHD-4-6)
- PARKER Flare Fittings, Brass, 1-23/32 (VS249F-4-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-6)
- PARKER Short Nut, 45deg, Brass, Tube, 1/2 In., PK10 (41FS-8)
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 19)
- Parker Tube Fittings