Shop All Manual Air Control Valves
Parker
Seal Kit, 3/8 In Body, MO Series
Mfr # M242002
Zoro # G1257751
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function 3/8 in Body
- For Use With MO Series
- Accessory Type Seal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M242002
- Zoro # G1257751
- Country of Origin Mexico
- Category Manual Air Control Valves
Details
Item | Seal Kit |
Function | 3/8 in Body |
For Use With | MO Series |
Accessory Type | Seal Kit |
Description
Seal Kit, For Use With MO Series, Accessory Type Seal Kit, Function 3/8 in Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1066)
- LOC-LINE Double Socket, Black, 1/4", PK20 (49429-BLK)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS023W)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445143)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520811000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- Parker Pneumatic Valves