Shop All Manual Air Control Valves
Parker
Seal Kit, 3/4 In Body, MO Series
Mfr # M242004
Zoro # G1028142
original price:
$53.28
6% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function 3/4 in Body
- For Use With MO Series
- Accessory Type Seal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M242004
- Zoro # G1028142
- Country of Origin Mexico
- Category Manual Air Control Valves
Details
Item | Seal Kit |
Function | 3/4 in Body |
For Use With | MO Series |
Accessory Type | Seal Kit |
Description
Seal Kit, For Use With MO Series, Accessory Type Seal Kit, Function 3/4 in Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56CZ Frame, 3,450 Nameplate RPM (B625)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 143T Frame, 3450 Nameplate RPM (L3513T)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 120 Chain Size, 15 # of Teeth (120A15H X 1 1/4)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524431000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404211000)
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520931000)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-12)
- Parker Manual Air Control Valves