Shop All Cable Clamps & Clips
Parker
SCPSD/SCTSD Tube clamp FASTENING CLAMP FOR SCPTSD
Mfr # SCSD-S27
Zoro # G210052735
product price: $43.45
/ea
$43.45
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
- Brand Parker
- MFR # SCSD-S27
- Zoro # G210052735
- Country of Origin Germany
- Category Cable Clamps & Clips
Description
The controller accessories are used in control, regulation or monitoring systems where switching signals or analogue signals are used or a display is required. The controller can replace the following: - Mechanical switches - Mechanical displays pressure gauges, thermometers, inspection glass - Sensors All the above mentioned functions can be combined in one device. Features/ Adavantages: - Compact - Optimized design Markets: - Energy - Environment - Industrial - Infrastructure - Machine tools - Materials handling - Power generation - Process - Mobile hydraulic - Power packs Applications: - Hydraulic application
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
- RELAY AND CONTROL Reversing Motor Drum Switch, 2.25x4.5x4" (RS-1A-MP)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V08BK-TA)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC28E0250B)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- GARDNER BENDER STRP PVC CNDT 2H 1"" BG10 (GCC-310)
- Parker Cable Clamps & Clips