Shop All Relief Valves
Parker
Safety Relief Valve, Overall 1-45/64" L
Mfr # VR744MF2SV
Zoro # G5129673
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material 316 Stainless Steel
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VR744MF2SV
- Zoro # G5129673
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Overall Length | 1 45/64 in |
Overall Height | 5/8 in |
Details
Body Material | 316 Stainless Steel |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 100 psi |
Spring Material | 316 Stainless Steel |
Standards | CRN |
Pressure Range | 20 to 100 psi |
Application | Gas |
Test Lever | No |
Compliance | ISO 9001 |
Seat Material | Viton |
Temp. Range | -30 Degrees to 400 Degrees F |
Description
Safety Relief Valve, Body Material 316 Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 100 psi, Pressure Range 20 to 100 psi, Overall Height 5/8 in, Application Gas, Overall Length 1 45/64 in, Seat Material Viton, Spring Material 316 Stainless Steel, Temp. Range -30 Degrees to 400 Degrees F, Test Lever No, Compliance ISO 9001, Standards CRN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007)
- KEENEY MFG MESH STRAINER 4-1/2"" SS (PP820-35)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5708.207.00)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF3SV)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SFP)
- WATTS Vacuum Relief Valve, 3/4" (0556031)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 30psi, Bronze (1060705)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5213125)
- Parker Valves