Shop All Relief Valves
Parker
Safety Relief Valve, Overall 1-45/64" L
Mfr # VR744MF1SV
Zoro # G5129682
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material 316 Stainless Steel
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VR744MF1SV
- Zoro # G5129682
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Overall Height | 5/8 in |
Overall Length | 1 45/64 in |
Details
Body Material | 316 Stainless Steel |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Spring Material | 316 Stainless Steel |
Compliance | ISO 9001 |
Temp. Range | -30 Degrees to 400 Degrees F |
Pressure Range | 10 to 20 psi |
Seat Material | Viton |
Factory Set Pressure | 25 psi |
Standards | CRN |
Application | Gas |
Test Lever | No |
Description
Safety Relief Valve, Body Material 316 Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 20 psi, Pressure Range Adjustable 10 to 20 psi, Overall Height 5/8 in, Application Gas, Overall Length 1 45/64 in, Seat Material Viton, Spring Material 316 Stainless Steel, Temp. Range -30 Degrees to 400 Degrees F, Test Lever No, Compliance ISO 9001, Standards CRN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 3 ft. Bury W34 Freezeless Yard Hydrant (W34-3)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- ANVIL 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105200)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND16)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF3SV)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF2SV)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SFP)
- FARRIS Relief Valve (285003-M40)
- APOLLO VALVES Relief Valve, 3 in Overall H, 30 psig (1040805)
- TACO Bolier Feed Valve Releif Pressure (334-3)
- Parker Valves