Shop All Air Gun Nozzles & Accessories
Parker
SAFETY NOZZLE M12 X 1.25
Mfr # 0690 02 00
Zoro # G110031472
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0690 02 00
- Zoro # G110031472
- Country of Origin France
- Category Air Gun Nozzles & Accessories
Description
The Parker Legris polymer blowgun offers ease of use, energy saving, adaptability and efficiency. These blowguns comply with international regulations for health, safety and noise levels. Features/Benefits: - Quality & Performance - Comply with international standards for noise and pressure regulation - Powerful flow with progressive control - Rotating nozzle for directional jet - Durable, shock-resistant materials - 100% leak and flow-tested in production - Date coding to guarantee quality and traceability - Safety & Sustainable Development - 40% energy consumption reduction with Energy-Saving model - Complete user safety with the Safety model - Wide selection of nozzles which comply with noise and pressure level regulations - Ergonomics & Versatility - Comfortable to use - Lightweight and easy to use - Wide range of models and nozzles for optimum blowing power and flow rate - Lower or upper connection Markets: - Factory Automation - Miscellaneous Manufacturing - Packaging - Vehicle Assembly Facilities Applications: - Manufacturing Workshops - Cleaning - Cooling - Blowing - Mixing - Ejection Technologies: - Energy saving - Industrial blowguns - Air nozzle - Air blow gun - Pressure nozzle - Rotating nozzle - Coanda nozzle - Straight nozzle Technical Characteristics: - Fluids: Compressed air, Other fluids: contact us - Materials: nickel-plated brass, silicone free - Pressure: 0 to 10 bar - Temperature: Air: -15 DegC to +50 DegC Dry air: -20 DegC to +80 DegC Regulations: Compliance for all blowguns: - DI: 97/23/EC PED - DI: 2002/95/EC RoHS,2011/65/EC - DI: 1907/2006 REACH Protection of design All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224 / 13 225 / 13 226. Compliance for specific blowguns: - DI: 1910.242 b OSHA The static pressure must be less than 30 psi in case the nozzle becomes blocked. DI: 1910.95 b OSHA The noise level must be less than 90 dBA over 8 hours' exposure. DI: 2003/10/EC Regulation relating to exposure to noise, particularly with regard to risks to hearing. The noise level must be less than 87 dBA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- VULCAN Mallet Rubber White 16Oz (JL24116-16W)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYA1)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- GUARDAIR Force 5 W/ 90In Alum Ext, Venturi Nozzle (F5096AA)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- CAPRI TOOLS Nozzle Set for Air Blow Gun, 5 pcs (2-1094)
- Parker Air Gun Nozzles & Accessories