Shop All Thread Forming Taps
Parker
SAE STR THD PORT TAP TOOL
Mfr # 1 1/16X12 UNF-2B
Zoro # G710031322
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 1/16X12 UNF-2B
- Zoro # G710031322
- Country of Origin United States
- Category Thread Forming Taps
Description
Parker's high quality Thread Tapping and Port Counterboring Tools machine precision ports and threads in the most common industrial fitting port styles. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Port thread tapping tools are bottoming type and made from high speed tool steel. - BSPP and ISO 6149 counterboring tools are carbide tipped, and the SAE counterboring tool made from high speed steel. - Available port tool styles and sizes: - SAE straight thread J1926-1 in SAE dash sizes 2 through 32 - NPTF in sizes 1/8'' through 1 1/2'' - BSPP Straight Thread DIN 3852-2 and ISO 228-1 in sizes 1/8 through 1 1/2 - BSPT ISO 7-1 in sizes 1/8 through 1 1/2 - ISO 6149-1 in sizes M8 through M48 for the tapping and small spotface counterboring tool, and in sizes M10 through M33 for the counterboring tool with ID groove Applications - Creating ports and threads in industrial and mobile applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Seam Roller, Plastic, Flat, 1", Black (423)
- GREENLEE Insulated Slotted Screwdriver 5/16 in Round (0153-15-INS)
- KO-KEN Bit Socket TORX T27 50mm Z-series 1/4 Sq. Drive (2025Z.50-T27)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- OSG Thread Forming Tap, 5/8"-18, Plug, Oxide, 0 Flutes (1400153001)
- DRILLCO 3-48, HSS BOTTOMING TAP - 2000 (20A003CB)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- DRILLCO 3/8-24, NITRO TAPER TAP - 2000N (20N124FT)
- Parker Taps