Shop All Flange Coupling Kits
Parker
SAE Split Flange Halves, CF 6000 PSI, SIZE 3/4'', 10.5
Mfr # FHS63CFX
Zoro # G209825197
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FHS63CFX
- Zoro # G209825197
- Country of Origin China
- Category Flange Coupling Kits
Description
Flange clamps are used for providing the holding power to the 4 bolt flange connection. They are offered in split and captive one-piece versions. The captive ones are also offered with either drilled or tapped bolt holes. The captive flange clamp with tapped holes is used while connecting a tube to another tube or a hose. The split clamps make it easy to assemble the connection in close quarters. They also enable an easy removal of the flange head component, such as a hose assembly, by loosening all four bolts and removing one clamp half. Markets: - Environment - Industrial - Machine Tools - Marine - Materials Handling - Mobile Industries - Power Generation - Press Building Applications: - Suitable for general hydraulic and industrial applications. 4 bolt flange connection ISO 6162-1/2 SAE J518 Code 61/62 and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection's success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes: - Ability to connect up to 5 inch O.D. tube ISO 6162-1 only - Much lower tightening torque required from the four bolts compared to equivalent threaded size port. - Less tightening torque means smaller wrenches and wrench swing clearances - providing ease of assembly in tight working environment. - Up to 6000 psi capability through 3'' size ISO 6162-2 only - Use up to 420 bar at the ISO 6164 flange sizes from 3/8'' to 4''. - Single seal point between tube/pipe/hose assembly and the port - Ease of disassembly through use of split clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- SKF SKF-6314 2Z C3, Single Row Ball Brgs, 6314 2Z C3 (6314 2Z C3)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- AAON KIT BELTPULLEY ERC74 SERIES (R30740)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 63mm Aluminum Worm Gear Reducer (CALM63-OPF)
- DODGE Para-Flex 10603 Type H Flange Assembly1-11/16 in Dia Bore7.38 in OD1 in L Through BoreCast Iron (010603)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- DODGE Para-Flex 10605 Type H Flange Assembly, 2-11/16 in Bore, 9-1/4 in OD, 1-3/4 in L Through Bore (010605)
- DAYTON Flange Coupling Kit (6HJ81)
- Parker Flange Coupling Kits