Shop All Individual & Bulk O-Rings
Parker
SAE ORB ORING
Mfr # 3-920 NBR
Zoro # G309823062
product price: $1.19
/ea
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3-920 NBR
- Zoro # G309823062
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Parker offers a full line of high quality replacement O-rings, Seals and Retaining Rings for industrial fittings and adapters. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications. - Fluorocarbon o-rings and seals are available for higher temperature specifications. - For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request. - Broad range of options: O-ring Face Seal ORFS tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals. Applications: - Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4Pk Lg D-Ring Hanger (122318)
- BEST Cylindrical 9K Lock, Entrance, Lever, Rose, S3, Satin Chrome, LM (9K37AB15DS3626LM)
- GARLOCK Gasket, Ring, 2 In, Inorganic Fiber, Gray (37555-0102)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077XL AL)
- PARKER SAE ORB ORING (3-904 NBR)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38801.006.0087)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38805.006.0025)
- STERLING SEAL & SUPPLY 103 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.103X250)
- ZORO SELECT O-Ring, Dash 902, Viton, 0.06 In., PK25 (1CRX6)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0071)
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R017x20)
- Parker Individual & Bulk O-Rings