Shop All Individual & Bulk O-Rings
Parker
SAE ORB ORING
Mfr # 3-912 FKM
Zoro # G509823008
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3-912 FKM
- Zoro # G509823008
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Parker offers a full line of high quality replacement O-rings, Seals and Retaining Rings for industrial fittings and adapters. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications. - Fluorocarbon o-rings and seals are available for higher temperature specifications. - For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request. - Broad range of options: O-ring Face Seal ORFS tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals. Applications: - Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY EQUIPMENT ELITE DOOR ALARM (HS-EDA)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6950.102.RENT)
- TRIMLITE 26"x80"x13/8" Primed 5Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2268pri8405LH10B6916)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5000)
- PARKER SAE ORB ORING (3-904 NBR)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 22mm ID, PK50 (ZUSAH2.5X22)
- ZORO SELECT O-Ring, Dash 203, Viton, 0.13 In., PK25 (U38875.012.0031)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38875.018.0162)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- Parker Individual & Bulk O-Rings