Shop All Individual & Bulk O-Rings
Parker
SAE ORB ORING
Mfr # 3-905 FKM
Zoro # G209823148
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3-905 FKM
- Zoro # G209823148
- Country of Origin Mexico
- Category Individual & Bulk O-Rings
Description
Parker offers a full line of high quality replacement O-rings, Seals and Retaining Rings for industrial fittings and adapters. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications. - Fluorocarbon o-rings and seals are available for higher temperature specifications. - For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request. - Broad range of options: O-ring Face Seal ORFS tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals. Applications: - Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX40 RHO 626 (ALX40 RHO 626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37R15CSTK626)
- BEST Interchangeable Core, Keyway Type H, 7 Pins (1C7H1626)
- IVES 1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge (7255 SET US26D)
- PARKER SAE ORB ORING (3-904 NBR)
- ZORO SELECT Viton O-Ring, 3mm Wide 52mm ID, PK2 (ZUSAV3X52)
- TOMPKINS Hydraulic Fitting-Steel16 BOSS O-RING (90DB-16)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- SUR&R O-Ring, 14.8mm Nominal Inside dia., PK50 (HOR640)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD023X1000)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0590)
- Parker Individual & Bulk O-Rings