Shop All Polyethylene Pipe Fittings
Parker
SAE ORB - FEMALE METRIC
Mfr # 10M22F5OHG8S
Zoro # G710051696
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10M22F5OHG8S
- Zoro # G710051696
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Description
Parker's Pipe Fitting and Port Adapter product line offers a wide range of thread types including NPT, NPTF, NPSM, BSPT, BSPP, SAE O-ring Boss ORB, ISO 6149 and Metric. All fittings and adapters in this product line meet or exceed industry specifications. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation Features/Benefits: - Tapered thread fittings offers a compact size for efficiency and have a high temperature tolerance. - Straight thread fittings have unlimited reusability, an elastomeric seal and no thread sealant is needed for installation. - Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility tested to ASTM B117/ISO 9227. This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs. - Available in steel, stainless steel and brass in sizes 1/8'' through 2'' with working pressures up to 7500 psi. - Parker's Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market. Applications: - Hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout, W/Spray (7508-AF)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- ZORO SELECT CPVC Cap, Schedule 80, 1/2" Pipe Size, FNPT (9848-005)
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Elbow, 3 In, Polyethylene (153108013)
- ANDERSON METALS Derin Sleeve P60P 1/4 (30560-04)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- SHARKBITE-CASH ACME 0.5 in.Copper Tube Pex Stick Red (192348)
- ZORO SELECT Elbow, 4 In, Polyethylene (153108014)
- ZORO SELECT Tee, 2 In, Polyethylene (153208011)
- Parker Fittings