Shop All Compression Tube Fittings
Parker
Run Tee, Zinc Pltd Steel, CompxM, 1/4In
Mfr # 4-4-4 RBU-S
Zoro # G1640037
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4-4 RBU-S
- Zoro # G1640037
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Thread Size B | 1/4-18 |
Overall Length | 1 1/32 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Description
Male Run Tee, Application Gas, Oil, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 1/4-18, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 867-30PK 0.75 in. PVC P-Trap (TI153735)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560018822)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- KOHLER Cachet Toilet Seat (4636-rl-0)
- PARKER 1/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-2-2)
- PARKER 3/8" Compression Brass Union 10PK (62C-6)
- PARKER 1/4" Compression Union Tee (P4TU4)
- PARKER Fitting, 31/32", Brass, Compression (VS169P-6-4)
- PARKER 5/8" Compression Union Connector (P10UC10)
- PARKER Connector, Nylon, CompxF, 5/8Inx1/2In (N10FC8)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- Parker Compression Tube Fittings