Shop All Cylinder Mounting Hardware
Parker
Round Bracket Assembly, Bore 3" to 4"
Mfr # P8S-TMC03
Zoro # G2757227
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Bore Size 3 in to 4 in
- For Use With Switches Mounted On Cylinders
- Includes Hose Clamp with Sensor Bracket
- Accessory Type Round Bracket Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P8S-TMC03
- Zoro # G2757227
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Size | 3 in to 4 in |
For Bore Diameter | 80 in, 100 in, 125 in |
Details
Material | Aluminum |
For Use With | Switches Mounted On Cylinders |
Item | Round Bracket Assembly |
Includes | Hose Clamp with Sensor Bracket |
Accessory Type | Round Bracket Assembly |
Product Type | Sensor Bracket |
Compatible with Series | P1S, P8S, R |
Description
Round Bracket Assembly, For Bore Diameter 80 in, 100 in, 125 in, Material Aluminum, Compatible with Grainger Part Number 5VMY3, 5VNU4, 6CPX0, 6DAA5, Includes Hose Clamp with Sensor Bracket, Compatible with Series P1S, P8S, R, Product Type Sensor Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP108 Super Blue Ribbon V-Belt (AP108)
- BALDOR-RELIANCE Brake AC Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T-D)
- LEGACY MFG Legacy 3/8 x 100' Levelwind Retractable Air Hose Reel, (L8310)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL07)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- FESTO Self-Aligning Rod Coupler FK-3/8-24 (FK-3/8-24)
- Parker Pneumatic System Components