Shop All Plug Valves
Parker
Rotary Plug valve, FNPT, 1/4 in Pipe
Mfr # 4F-PR4-VT-SS
Zoro # G708449405
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Connection Type FNPT
- Valve Design 2-Way
- Body Material 316 Stainless Steel, Brass
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4F-PR4-VT-SS
- Zoro # G708449405
- Country of Origin United States
- Category Plug Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2 1/10 in |
Overall Height | 1 53/100 in |
Pipe/Tube Size | 1/4 in |
Details
Connection Type | FNPT |
Valve Design | 2-Way |
Body Material | 316 Stainless Steel, Brass |
Item | Rotary Plug valve |
Max. Pressure | 3,000 psi |
Handle Type | T-Bar |
Seal Material | Fluorocarbon Rubber |
Standards | TUV SUD; VDI 2440 |
Product Type | Ball and Plug Valve |
Description
Rotary Plug valve, 2-Way, Body Material 316 Stainless Steel, Brass, Connection Type FNPT, Pipe Size 1/4 in, Max. Pressure 3,000 psi, Handle Type T-Bar, Seal Material Fluorocarbon Rubber, Overall Height 1 53/100 in, Overall Length 2 1/10 in, Standards TUV SUD; VDI 2440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1.25""SXFPT (PVC 08101 1600)
- T&S BRASS Wrist Blade Handle, Cold Index, Chrome (B-WH4)
- AMERICAN STANDARD Faucet Control Box, Selectronic (M964940-0070A)
- ISPRING Fine Sediment Water Replacement Cartridges 25PK (FP25X25)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn (4A-PR4-VT-B)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- Parker Valves