Shop All Plug Valves
Parker
Rotary Plug valve, FNPT, 1/4 in Pipe
Mfr # 4F-PR4-BNT-B
Zoro # G308449348
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Connection Type FNPT
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4F-PR4-BNT-B
- Zoro # G308449348
- Country of Origin United States
- Category Plug Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2 1/10 in |
Overall Height | 1 53/100 in |
Pipe/Tube Size | 1/4 in |
Details
Connection Type | FNPT |
Valve Design | 2-Way |
Body Material | Brass |
Item | Rotary Plug valve |
Max. Pressure | 3,000 psi |
Standards | TUV SUD; VDI 2440 |
Handle Type | T-Bar |
Seal Material | Nitrile Rubber |
Product Type | Ball and Plug Valve |
Description
Rotary Plug valve, 2-Way, Body Material Brass, Connection Type FNPT, Pipe Size 1/4 in, Max. Pressure 3,000 psi, Handle Type T-Bar, Seal Material Nitrile Rubber, Overall Height 1 53/100 in, Overall Length 2 1/10 in, Standards TUV SUD; VDI 2440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet (04348LF)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 2", Schedule 80, 225 psi Max Pressure (SL200-45)
- ZORO SELECT 3/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE12)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 3/4 in Pipe Size (437288)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn (4A-PR4-VT-B)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- Parker Plug Valves