Shop All Plug Valves
Parker
Rotary Plug valve, FNPT, 1/2 in Pipe
Mfr # 8F-PR6-BNT-B
Zoro # G408449347
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type FNPT
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8F-PR6-BNT-B
- Zoro # G408449347
- Country of Origin United States
- Category Plug Valves
Dimensions
Pipe Size | 1/2 in |
Overall Height | 2 4/25 in |
Overall Length | 2 22/25 in |
Pipe/Tube Size | 1/2 in |
Details
Connection Type | FNPT |
Valve Design | 2-Way |
Body Material | Brass |
Item | Rotary Plug valve |
Max. Pressure | 3,000 psi |
Standards | TUV SUD; VDI 2440 |
Handle Type | T-Bar |
Seal Material | Nitrile Rubber |
Product Type | Ball and Plug Valve |
Description
Rotary Plug valve, 2-Way, Body Material Brass, Connection Type FNPT, Pipe Size 1/2 in, Max. Pressure 3,000 psi, Handle Type T-Bar, Seal Material Nitrile Rubber, Overall Height 2 4/25 in, Overall Length 2 22/25 in, Standards TUV SUD; VDI 2440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE408)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068348)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn (4A-PR4-VT-B)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- FLOWSERVE Manual 300 Steel Flanged 3In Plug Valve (3-G4-31C810THM33A)
- Parker Valves