Shop All Plug Valves
Parker
Rotary Plug Valve, 3/8 In, Brass, 1/4 Turn
Mfr # 6Z-PR6-VT-B
Zoro # G1821696
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Connection Type CPI(R)
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 3000 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6Z-PR6-VT-B
- Zoro # G1821696
- Country of Origin United States
- Category Plug Valves
Dimensions
Tube Size | 3/8" |
Overall Height | 1 5/32 in |
Overall Length | 2 33/50 in |
Pipe/Tube Size | 3/8 in |
Details
Connection Type | CPI(R) |
Valve Design | 2-Way |
Body Material | Brass |
Item | Rotary Plug Valve |
Max. Pressure | 3000 psi CWP |
Temp. Range | -10 Degrees To 450 Degrees F |
Seal Material | Fluorocarbon Rubber |
Handle Type | Quarter Turn |
Standards | ASTM B 16 Alloy C36000 |
Coefficient of Volume | 3.19 |
Description
Rotary Plug Valve, 2-Way, Body Material Brass, Connection Type CPI(R), Tube Size 3/8 in, Max. Pressure 3000 psi CWP, Temp. Range -10 Degrees To 450 Degrees F, Coefficient of Volume 3.19, Handle Type Quarter Turn, Seal Material Fluorocarbon Rubber, Overall Height 1 5/32 in, Overall Length 2 33/50 in, Standards ASTM B 16 Alloy C36000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 4 MPT Plug (ABS 00106 1600HA)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 30PSI21Bar (MPR1-2)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/2 In, 304SS (330-079)
- ZSI Beta Twin, Clamp, 1-1/2", Rail Mounted (T5024R)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn (4A-PR4-VT-B)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4A-PR4-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- Parker Plug Valves