Shop All Plug Valves
Parker
Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn
Mfr # 8Z-PR6-VT-SS
Zoro # G2691893
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2"
- Connection Type CPI(R)
- Valve Design 2-Way
- Body Material 316 Stainless Steel
- Max. Pressure 3000 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8Z-PR6-VT-SS
- Zoro # G2691893
- Country of Origin United States
- Category Plug Valves
Dimensions
Tube Size | 1/2" |
Overall Length | 2 22/25 in |
Overall Height | 1 5/32 in |
Pipe/Tube Size | 1/2 in |
Details
Connection Type | CPI(R) |
Valve Design | 2-Way |
Body Material | 316 Stainless Steel |
Item | Rotary Plug Valve |
Max. Pressure | 3000 psi CWP |
Standards | ASTM A 479 Type 316 |
Temp. Range | -10 Degrees To 450 Degrees F |
Coefficient of Volume | 3.19 |
Handle Type | Quarter Turn |
Seal Material | Fluorocarbon Rubber |
Description
Rotary Plug Valve, 2-Way, Body Material 316 Stainless Steel, Connection Type CPI(R), Tube Size 1/2 in, Max. Pressure 3000 psi CWP, Temp. Range -10 Degrees To 450 Degrees F, Coefficient of Volume 3.19, Handle Type Quarter Turn, Seal Material Fluorocarbon Rubber, Overall Height 1 5/32 in, Overall Length 2 22/25 in, Standards ASTM A 479 Type 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dry Disconnect Coupler, 2-1/2x2 In, 150psi (DBC61-200)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, RB (B5161RB)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- PFISTER Bathroom Parts, S/P Thd Ext Kit 974-375 (974-3750)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn (4A-PR4-VT-B)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4A-PR4-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- WEATHERHEAD Multiple Shut-Off Valve (6749)
- Parker Valves