Shop All Plug Valves
Parker
Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn
Mfr # 8A-PR6-VT-SS
Zoro # G0528823
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2"
- Connection Type A-LOK(R)
- Valve Design 2-Way
- Body Material 316 Stainless Steel
- Max. Pressure 3000 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8A-PR6-VT-SS
- Zoro # G0528823
- Country of Origin United States
- Category Plug Valves
Dimensions
Tube Size | 1/2" |
Overall Length | 2 22/25 in |
Overall Height | 1 5/32 in |
Pipe/Tube Size | 1/2 in |
Details
Connection Type | A-LOK(R) |
Valve Design | 2-Way |
Body Material | 316 Stainless Steel |
Item | Rotary Plug Valve |
Max. Pressure | 3000 psi CWP |
Standards | ASTM A 479 Type 316 |
Seal Material | Fluorocarbon Rubber |
Handle Type | Quarter Turn |
Coefficient of Volume | 3.19 |
Temp. Range | -10 Degrees To 450 Degrees F |
Description
Rotary Plug Valve, 2-Way, Body Material 316 Stainless Steel, Connection Type A-LOK(R), Tube Size 1/2 in, Max. Pressure 3000 psi CWP, Temp. Range -10 Degrees To 450 Degrees F, Coefficient of Volume 3.19, Handle Type Quarter Turn, Seal Material Fluorocarbon Rubber, Overall Height 1 5/32 in, Overall Length 2 22/25 in, Standards ASTM A 479 Type 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Actuator Plate Sigma20 Brushed Nickel Us (115.882.ID.1)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 11/4" (DUG)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn (4A-PR4-VT-B)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- Parker Plug Valves