Shop All Vise and Clamp Parts
Parker
ROLO-FLAIR FOR
Mfr # 212FB
Zoro # G510066388
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 212FB
- Zoro # G510066388
- Country of Origin Mexico
- Category Vise and Clamp Parts
Description
Parker's Rolo-Flair Manual Rotary Flaring Tool creates precision burnished 37 Deg and 45 Deg flares on soft metal tube ends with just an easy turn of the handle. This convenient hand flaring tool is ideal for creating flared fitting tube connections on any jobsite. Features/Benefits: - The depth gauge allows proper positioning of tube for consistent flaring. - Both the 37 Deg and 45 Deg tool is capable of flaring multiple tube O.D. sizes, and has a built in tube stop. - For use with copper and aluminum alloy tube in sizes 1/8'' through 3/4'' O.D. Applications: - Flaring soft metal tube for industrial and mobile hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Screwdriver Slot 1/8X3In (MC-SD01)
- CENTURY DRILL & TOOL Tap-Metric 3.0X.60 3/32 Brite Drill Bit Combo Pack (97505)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 30X, 400 ft. (40-6960)
- HHIP NL-0414 Lock Pin With 2mm Hex Drive (2100-0414)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- GS TOOLING Extension Base For 4 Modular Vises (382275)
- HHIP T-6 Torx Wrench (2100-0091)
- AMPG Vise Speed Handle, 5" Vise, 5/8 Hex (Z9024)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 8 in (592-08)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- Parker Vise and Clamp Parts