Shop All Cylinder Mounting Hardware
Parker
Rod Clevis, Steel
Mfr # P1A-4JRC
Zoro # G012487421
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Clevis
- Compatible with Brand Parker
- For Bore Diameter 25 mm
- Product Type Rod Clevis
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P1A-4JRC
- Zoro # G012487421
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
For Bore Diameter | 25 mm |
Overall Length | 49 mm |
Overall Height | 20 mm |
Overall Width | 20 mm |
Details
Mount Type | Clevis |
Compatible with Brand | Parker |
Product Type | Rod Clevis |
Body Material | Steel |
Item | Rod Clevis |
System of Measurement | Metric |
Weight | 0.21 lb |
Compatible with Series | P1A, P1F, P1P, P1S |
Series | P1A |
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 25 mm, Body Material Steel, Overall Length 49 mm, Overall Width 20 mm, Overall Height 20 mm, Compatible with Brand Parker, Compatible with Series P1A, P1F, P1P, P1S, Product Type Rod Clevis, Weight 0.21 lb, Series P1A, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.