Shop All Compressor Air Filters
Parker
Replacement Filter Element 1 Micron
Mfr # 150AO
Zoro # G611618608
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 1 micron
- Filter Element Material Borosilicate Glass Nanofibre
- Filter Efficiency 99.99999 %
- For Fluid Type Compressed Air
- Compatible Manufacturer Part Number DH-AO150NDFI-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 150AO
- Zoro # G611618608
- Country of Origin Czechia
- Category Compressor Air Filters
Details
Item | Replacement Filter Element 1 Micron |
Filter Rating | 1 micron |
Filter Element Material | Borosilicate Glass Nanofibre |
Filter Efficiency | 99.99999 % |
For Fluid Type | Compressed Air |
Compatible Manufacturer Part Number | DH-AO150NDFI-1 |
For Substance Type | Air; Nitrogen |
Filter Type | Coalescing |
Description
Replacement Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number 818CY2, Compatible Manufacturer Part Number DH-AO150NDFI-1, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLP-625)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- SKF SKF 6205-2RS2/C3GJN, Single Row Ball Bearings (6205-2RS2/C3GJN)
- BESTORQ Aftermarket MTD 754-0142 Replacement Belt, 3LK310 (3LK310)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- Parker Compressor Air Filters