Shop All Compressor Air Filters
Parker
Replacement Filter Element 0.01 Micron
Mfr # 150AA
Zoro # G011618598
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- For Fluid Type Compressed Air
- Compatible Manufacturer Part Number DH-AA150NDFI-1
- Filter Efficiency 99.99999 %
- Filter Element Material Borosilicate Glass Nanofibre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 150AA
- Zoro # G011618598
- Country of Origin Czechia
- Category Compressor Air Filters
Details
Filter Rating | 0.01 micron |
Item | Replacement Filter Element 0.01 Micron |
For Fluid Type | Compressed Air |
Compatible Manufacturer Part Number | DH-AA150NDFI-1 |
Filter Efficiency | 99.99999 % |
Filter Element Material | Borosilicate Glass Nanofibre |
For Substance Type | Air; Nitrogen |
Filter Type | Coalescing |
Description
Replacement Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number 818CX6, Compatible Manufacturer Part Number DH-AA150NDFI-1, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-12-5-I-P (AEVC-12-5-I-P)
- MBL V BELT 5/8"" X 59"" (5L590A)
- GATES Truflex V-Belts, 4L560 (4L560)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8200FKN16H, Pressure Line, 5 micron, Outside-In (MF0059106)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- Parker Compressed Air Treatment