Shop All Compressor Air Filters
Parker
Replacement Element Kit Model OVRP550
Mfr # 550OVR
Zoro # G211618459
product price: $6,873.99
/ea
Free Shipping & Returns
$6,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Air; Nitrogen
- Filter Type Activated Carbon
- Filter Element Material Snowstorm Filled Activated Carbon
- For Fluid Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 550OVR
- Zoro # G211618459
- Country of Origin United Kingdom
- Category Compressor Air Filters
Details
Item | Replacement Element Kit Model OVRP550 |
For Substance Type | Air; Nitrogen |
Filter Type | Activated Carbon |
Filter Element Material | Snowstorm Filled Activated Carbon |
For Fluid Type | Compressed Air |
Description
Replacement Element Kit Model OVRP550, Filter Type Activated Carbon, Filter Rating Not Applicable, Filter Element Material Snowstorm Filled Activated Carbon, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL850/1)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-61)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 1" (AL0951)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Compressed Air Filter (AOPX015CNFX)
- BALSTON Coalescing 1/4In 250Psi Npt Pneumatic Filter (FR920A-130)
- Parker Compressor Air Filters