Shop All Compressor Air Filters
Parker
Replacement Element Kit Model OVRP500
Mfr # 500OVR
Zoro # G011618543
Free Shipping & Returns
$5,837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Activated Carbon
- For Substance Type Air; Nitrogen
- Filter Element Material Snowstorm Filled Activated Carbon
- For Fluid Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 500OVR
- Zoro # G011618543
- Country of Origin United Kingdom
- Category Compressor Air Filters
Details
Item | Replacement Element Kit Model OVRP500 |
Filter Type | Activated Carbon |
For Substance Type | Air; Nitrogen |
Filter Element Material | Snowstorm Filled Activated Carbon |
For Fluid Type | Compressed Air |
Description
Replacement Element Kit Model OVRP500, Filter Type Activated Carbon, Filter Rating Not Applicable, Filter Element Material Snowstorm Filled Activated Carbon, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX49 Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BESTORQ Aftermarket Bad Boy 2016 Outlaw XP 6100 (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Compressed Air Filter (AOPX015CNFX)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- Parker Compressor Air Filters