Shop All Compressor Air Filters
Parker
Replacement Element Kit Model OVRP400
Mfr # 400OVR
Zoro # G111618580
Free Shipping & Returns
$3,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Air; Nitrogen
- Filter Type Activated Carbon
- Filter Element Material Snowstorm Filled Activated Carbon
- For Fluid Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 400OVR
- Zoro # G111618580
- Country of Origin United Kingdom
- Category Compressor Air Filters
Details
Item | Replacement Element Kit Model OVRP400 |
For Substance Type | Air; Nitrogen |
Filter Type | Activated Carbon |
Filter Element Material | Snowstorm Filled Activated Carbon |
For Fluid Type | Compressed Air |
Description
Replacement Element Kit Model OVRP400, Filter Type Activated Carbon, Filter Rating Not Applicable, Filter Element Material Snowstorm Filled Activated Carbon, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Safety Coupler "M" (S-99706)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Blue (IGBL03830-250)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- Parker Compressor Air Filters