Shop All Compressor Air Filters
Parker
Replacement Element Kit Model OVRP350
Mfr # 350OVR
Zoro # G211618589
product price: $2,346.99
/ea
Free Shipping & Returns
$2,346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Fluid Type Compressed Air
- Filter Element Material Snowstorm Filled Activated Carbon
- Filter Type Activated Carbon
- For Substance Type Air; Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 350OVR
- Zoro # G211618589
- Country of Origin United Kingdom
- Category Compressor Air Filters
Details
Item | Replacement Element Kit Model OVRP350 |
For Fluid Type | Compressed Air |
Filter Element Material | Snowstorm Filled Activated Carbon |
Filter Type | Activated Carbon |
For Substance Type | Air; Nitrogen |
Description
Replacement Element Kit Model OVRP350, Filter Type Activated Carbon, Filter Rating Not Applicable, Filter Element Material Snowstorm Filled Activated Carbon, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT5/1500)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- NTN Radial Bearing, Double Seal, 35mm Bore (6307LLUC3/L627)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- Parker Compressed Air Treatment