Shop All Solenoid Valve Accessories
Parker
Repair Kit, Single, 3/8, Valveair II
Mfr # K352124
Zoro # G0306214
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Valvair II
- Function 3/8 in Basic Valve, Single Solenoid Service
- Accessory Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K352124
- Zoro # G0306214
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Repair Kit |
For Use With | Valvair II |
Function | 3/8 in Basic Valve, Single Solenoid Service |
Accessory Type | Repair Kit |
Description
Repair Kit, For Use With Valvair II, Accessory Type Repair Kit, Function 3/8 in Basic Valve, Single Solenoid Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/2inBore dia, Steel (2012 X 1-1/2)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 495in PL, T99 (495H150)
- SOLBERG Pleated Filter (F-234P-300)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- PARKER Coil Connector, Female, 24V (PS294679BP)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- PARKER Connector, DIN 436050A, Plug Lead, Width (mm): 30 (3FFZ1)
- PARKER Connector, DIN Type B, Plug In (3FFY9)
- PARKER Connector, DIN Type A, Plug Lead (3FFZ7)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- Parker Solenoid Valve Accessories