Shop All Gas Valves
Parker
Repair Kit Fot 24F 24C Valve, Pilot, 2-Way, 130 Degrees F
Mfr # 24F24C2180AAFR
Zoro # G7505379
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type Pilot
- Inlet Size 1-1/2"
- Outlet Size 1-1/2"
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 24F24C2180AAFR
- Zoro # G7505379
- UPC # 00013263599617
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1-1/2" |
Outlet Size | 1-1/2" |
Details
Gas Type | Lubricated Air, Inert Gases, Water, Light Oil |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Fire Suppression Equipment, Molding Equipment, Sterilizers, Air Compressors and Dryers, Floor Cleaning Equipment, Hospital Equipment |
Ambient Temp. Range | 130 Degrees F |
Item | Repair Kit Fot 24F 24C Valve |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Repair Kit Fot 24F24C Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x22x1 High Capacity Pleated Air Filter, MERV 8 (102-031-049)
- HEIL QUAKER /ICP 1185330 Cap Rn Rd 440V 5+45 (1185330)
- TEMPCO Band Heater, 900 Deg F, 240V, 2 In. Dia. (NHL00143)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- MAXITROL 325-9-1 1/2" 1-1/2" Gas Pressure (325-9-1)
- BLODGETT Valve, 24V Lp Gas (30006)
- HONEYWELL HOME STANDING PILOT GAS VALVE, SLOW OPENING, 3/ (VR8300H4501)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-400)
- Parker Gas Valves