Shop All Pneumatic Regulators
Parker
Regulator, Air Inlet 3/8", NPT, 300 psig
Mfr # 15R213FB
Zoro # G010018580
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lb
- Pressure Gauge Included No
- Body Material Zinc
- Air Outlet Size 3/8 in
- Maximum Regulated Pressure 125 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 15R213FB
- Zoro # G010018580
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 3/8 in |
Overall Width | 2 1/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 3/8 in |
Overall Height | 3 5/16 in |
Description
Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 1/8 in, Series 15, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Maximum Flow @ 100 psi 28 scfm, Maximum Regulated Pressure 125 psig, Minimum Operating Pressure 0 psig
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- INGERSOLL-RAND High Efficiency Filter, 3/4in. NPT, 45 cfm (FA75IH)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (06R313AC)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- PARKER Air Regulator, 3/8 In. NPT, 60 cfm, 250 psi (06R218AC)
- PARKER 14 250PSI Npt Pneumatic Regulator (14R111EB)
- PARKER Air Regulator, 1/2 In. NPT, 90 cfm, 250 psi (07R318AC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1T (VPPE-3-1-1/8-10-010-E1T)
- Parker Pneumatic Regulators