Shop All Pneumatic Regulators
Parker
Regulator, Air Inlet 1 1/2", NPT, 300 psig
Mfr # R119-12C/M2
Zoro # G610481869
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Regulated Pressure 2 psig
- Maximum Regulated Pressure 125 psig
- Pressure Gauge Port Size 1/4 in
- Pressure Gauge Port Type NPT
- Air Outlet Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R119-12C/M2
- Zoro # G610481869
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1 1/2 in |
Overall Height | 10 5/16 in |
Air Inlet Size | 1 1/2 in |
Overall Width | 4 15/16 in |
Description
Regulator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 500 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Tee Handle, Overall Width 4 15/16 in, Series R119, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Zinc, Duty Rating Heavy Duty, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 125 psig, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Self Relieving Repair Kit (RRP-95-951)
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- PARKER Air Regulator, 3/8 In. NPT, 60 cfm, 250 psi (06R218AC)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- Parker Pneumatic Regulators