Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 7/8 In
Mfr # R42E197M
Zoro # G4078286
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Way Normally Closed
- Connection Type/Size (In.) Sweat 7/8
- Connection ODF
- Port (In.) 19/32 in
- R-134A Liquid Line Tons @ 5 PSI 29.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R42E197M
- Zoro # G4078286
- UPC # 687472164746
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 7/8 |
Details
Item | Refrigeration Solenoid Valve |
Type | Two Way Normally Closed |
Connection | ODF |
Port (In.) | 19/32 in |
R-134A Liquid Line Tons @ 5 PSI | 29.2 |
Safe Working Pressure (PSI) | 450 psi |
R-134A Suction Line Tons @ 40 Deg. (F) | 1.49 Degrees F |
Gasket Material | Synthetic Coated Metal |
R-410A Liquid Line Tons @ 5 PSI | 29.7 |
Agency Compliance | CE, CSA, UL |
Body Type | Brass |
R-410A Suction Line Tons @ 40 Deg. (F) | 2.31 Degrees F |
Description
Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 7/8, ODF Connection, Port (In.) 19/32 in, 29.2, 1.49 Degrees F, 29.7, 2.31 Degrees F, Safe Working Pressure (PSI) 450 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- DIVERSITECH Compressor Repair Kit, 12 Gauge Kit (TLC-3-12)
- ARMSTRONG R06428D456 Inducer Blower Kit (R06428D456)
- CLASSIC ACCESSORIES Cooler Cover Straps, Black Evaporative (52-030-010401-00)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R12E22)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E63M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R36E105M)
- PARKER Refrigeration Solenoid Valve, 7/8 In (R46E257M)
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R42E195M)
- Parker AC & Refrigeration Valves