Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 650 psi, ODF
Mfr # R42E195M
Zoro # G5380112
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Sweat 5/8
- Connection ODF
- Port (In.) 19/32 in
- R-410A Liquid Line Tons @ 5 PSI 29.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # R42E195M
- Zoro # G5380112
- UPC # 687472744450
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 5/8 |
Details
Item | Refrigeration Solenoid Valve |
Type | Normally Closed |
Connection | ODF |
Port (In.) | 19/32 in |
R-410A Liquid Line Tons @ 5 PSI | 29.7 |
R-134A Suction Line Tons @ 40 Deg. (F) | 1.49 Degrees F |
Body Type | Brass |
R-134A Liquid Line Tons @ 5 PSI | 18.4 |
R-410A Suction Line Tons @ 40 Deg. (F) | 2.33 Degrees F |
Agency Compliance | CE, CSA, UL |
Safe Working Pressure (PSI) | 650 psi |
Gasket Material | Synthetic Coated Metal |
Description
Refrigeration Solenoid Valve, Normally Closed, Sweat 5/8, ODF Connection, Port (In.) 19/32 in, 18.4, 1.49 Degrees F, 29.7, 2.33 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Freeze Thermostat, Kit, Goodman Heat Pumps (FSK01A)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC4)
- TORNADO Drain Valve Assembly (14310)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E94M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E93M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E52)
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- PARKER Refrigeration Solenoid Valve, 500 psi, ODF (R16E32)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R46E259M)
- Parker AC & Refrigeration Valves