Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 650 psi, ODF
Mfr # R36E104M
Zoro # G5380094
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Sweat 1/2
- Connection ODF
- Port (In.) 5/16 in
- R-134A Suction Line Tons @ 40 Deg. (F) 0.7 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R36E104M
- Zoro # G5380094
- UPC # 687472023180
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 1/2 |
Details
Item | Refrigeration Valve Less Solenoid |
Type | Normally Closed |
Connection | ODF |
Port (In.) | 5/16 in |
R-134A Suction Line Tons @ 40 Deg. (F) | 0.7 Degrees F |
Body Type | Brass |
R-134A Liquid Line Tons @ 5 PSI | 8.5 |
R-410A Liquid Line Tons @ 5 PSI | 13.6 |
Safe Working Pressure (PSI) | 650 psi |
Gasket Material | Synthetic Coated Metal |
R-410A Suction Line Tons @ 40 Deg. (F) | 1 Degrees F |
Agency Compliance | CE, CSA, UL |
Description
Refrigeration Valve Less Solenoid, Normally Closed, Sweat 1/2, ODF Connection, Port (In.) 5/16 in, 8.5, 0.7 Degrees F, 13.6, 1 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI By Pass Hose (439265-01)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- LEGEND VALVE 3/4" T-625 CELCON BOILER DRAIN (202-554)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (3XJ79)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R42E195M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E94M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E93M)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R38E147M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E64M)
- Parker Refrigeration Solenoid Valves