Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 650 psi, ODF
Mfr # R26E64M
Zoro # G5380067
original price:
$187.99
13% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Sweat 1/2
- Connection ODF
- Port (In.) 3/16 in
- R-134A Liquid Line Tons @ 5 PSI 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R26E64M
- Zoro # G5380067
- UPC # 687472490012
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 1/2 |
Details
Item | Refrigeration Solenoid Valve |
Type | Normally Closed |
Connection | ODF |
Port (In.) | 3/16 in |
R-134A Liquid Line Tons @ 5 PSI | 3.8 |
R-410A Suction Line Tons @ 40 Deg. (F) | 0.5 Degrees F |
Gasket Material | Synthetic Coated Metal |
R-410A Liquid Line Tons @ 5 PSI | 6.02 |
R-134A Suction Line Tons @ 40 Deg. (F) | 0.32 Degrees F |
Safe Working Pressure (PSI) | 650 psi |
Agency Compliance | CE, CSA, UL |
Body Type | Brass |
Description
Refrigeration Solenoid Valve, Normally Closed, Sweat 1/2, ODF Connection, Port (In.) 3/16 in, 3.8, 0.32 Degrees F, 6.02, 0.5 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET CCSMW Surface Mount Wall Can, White (CCSMW)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 200k BTU (CB60-20H)
- SCHAEFER BRUSH Condenser Brush, 5/8" dia., Nylon (43716)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R36E104M)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R16F32 SAE)
- PARKER Refrigeration Solenoid Valve, 500 psi, ODF (R16E33)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R38E147M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E52)
- PARKER Refrigeration Solenoid Valve, 7/8 In (R42E197M)
- COMPUTE-A-CHARGE Refrigeration Solenoid Valve, Electronic (SVW)
- Parker AC & Refrigeration Valves