Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 650 psi, ODF
Mfr # R22E52
Zoro # G5388162
original price:
$100.99
5% off
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Sweat 1/4
- Connection ODF
- Port (In.) 5/32 in
- Body Type Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # R22E52
- Zoro # G5388162
- UPC # 687472489986
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 1/4 |
Details
Item | Refrigeration Solenoid Valve |
Type | Normally Closed |
Connection | ODF |
Port (In.) | 5/32 in |
Body Type | Brass |
R-134A Suction Line Tons @ 40 Deg. (F) | 0.17 Degrees F |
Agency Compliance | CE, CSA, UL |
Safe Working Pressure (PSI) | 650 psi |
R-134A Liquid Line Tons @ 5 PSI | 2.1 |
R-410A Suction Line Tons @ 40 Deg. (F) | 0.22 Degrees F |
R-410A Liquid Line Tons @ 5 PSI | 3.45 |
Gasket Material | Synthetic Coated Metal |
Description
Refrigeration Solenoid Valve, Normally Closed, Sweat 1/4, ODF Connection, Port (In.) 5/32 in, 2.1, 0.17 Degrees F, 3.45, 0.22 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (14181.6 12pk)
- ILC FILTER 12X12X1 ONLY MERV 11 RATED FILTER 6 PIECES ACTUAL SIZE 1175 X 1175 X 075 MADE (WY-0G4Z-2)
- EVERPURE Cartridge, Water Filter - Ocs (EV961807)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R16F32 SAE)
- PARKER Refrigeration Solenoid Valve, Swt 1-5/8in (R56E4313M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E64M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R42E195M)
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- Parker AC & Refrigeration Valves