Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 500 psi, ODF
Mfr # R16E33
Zoro # G5380137
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Sweat 3/8
- Connection ODF
- Port (In.) 7/64 in
- Agency Compliance CE, CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R16E33
- Zoro # G5380137
- UPC # 687472489979
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 3/8 |
Details
Item | Refrigeration Solenoid Valve |
Type | Normally Closed |
Connection | ODF |
Port (In.) | 7/64 in |
Agency Compliance | CE, CSA, UL |
Safe Working Pressure (PSI) | 500 psi |
Gasket Material | Synthetic Coated Metal |
R-134A Suction Line Tons @ 40 Deg. (F) | 0.09 Degrees F |
R-134A Liquid Line Tons @ 5 PSI | 1.2 |
Body Type | Brass |
Description
Refrigeration Solenoid Valve, Normally Closed, Sweat 3/8, ODF Connection, Port (In.) 7/64 in, 1.2, 0.09 Degrees F, Safe Working Pressure (PSI) 500 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2900/4500 CFM (7DC93)
- CARRIER Enthalpy Switch (HH57ZC003)
- ROBERTSHAW SPST 50/90F HTG STAT, LINE VOLT (801-22)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- PARKER Refrigeration Solenoid Valve, 500 psi, ODF (R16E32)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E93M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E64M)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R46E259M)
- Parker Refrigeration Solenoid Valves