Shop All Ink and Lead Refills
Parker
Refill for Roller Ball Pens, Medium, Black Ink
Mfr # 1950323
Zoro # G6079855
original price:
$5.79
10% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size Medium
- Color Black
- Weight 0.021 lbs
- Tip/Nib Type Conical
- Refill For Series Parker® Roller Ball Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1950323
- Zoro # G6079855
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Refills |
Color | Black |
Weight | 0.021 lbs |
Tip/Nib Type | Conical |
Refill For Series | Parker® Roller Ball Pens |
Refill Format | Standard Ceramic Rollerball |
Description
Parker® Refill for Roller Ball Pens, Medium, Black Ink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Hanging Storage Round Binder, Black (AVE14801)
- ZORO SELECT Desk Organizer, Letter, 4 Compartment, Blk (1AYF2)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- PARKER Refill for Roller Ball Pens, Medium, Blue Ink (1950324)
- PARKER Refill for Ballpoint Pens, Medium, Blue Ink (1950371)
- PARKER Refill for Ballpoint Pens, Medium, Black Ink (1950369)
- PARKER Refill for Ballpoint Pens, Fine, Blue Ink (1950368)
- PENTEL Super Hi-Polymer Lead Refills, 0.5 mm, H, Black, 12/Tube (C505H)
- PICA Fine Dry Set of 24 HB graphite Refill Leads, 24PK (7030/SB)
- PICA Dry Water Soluble Multi-Use Refill Leads, Yellow, 10PK (4032)
- Parker Ink and Lead Refills